Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2932 WRAPPED WEDGE BELT 2.0
MECALINE SPA2932 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA2932E - 889386
rubix:
243A4306
manufacturer :
889386
ean:
3660338419393
Technical specifications
Profile
SPA
Pitch length
2932
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2932 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
2932
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.34
excl. VAT
/
Each
£
20.81
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
OPTIBELT SPA 1060 1700828
MECALINE SPA907 SPA Wrapped Wedge Belt
OPTIBELT SPA 1250 1607266
GATES 3ROW SPB VEEBELT SPB3550/3 POWERBAND
OPTIBELT SPC 6300 1740099
GATES 9624-61800 SPZ1800 DELTA NARROW
GATES SUPER HC VBELT SPZ1387 SUPERHC
GATES 9627-60100 SPC10000 DELTA NARROW
MECALINE SPA1157 SPA Wrapped Wedge Belt
GATES 9339-01930 SPB1930 SUPERHC
OPTIBELT SPB2500E WEDGE BELT SPB SK
GATES 9627-68500 SPC8500 DELTA NARROW
MECALINE SPA2182 SPA Wrapped Wedge Belt
OPTIBELT SPZ 1237 1751325
GATES WEDGE BELT SPB MCOG SPB4000MN SUPERHC MN