References
Gates:SPZ587 SUPERHC
Rubix:236A6602
Manufacturer :933100587
EAN:5414465669989



Documents
Product details : GATES 933100587 SUPER HC V-BELT SPZ587
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 587 mm |
| Interior length | 587 mm |
| Outer length | 600 mm |
| Thickness | 8 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 6.09 excl. VAT
/ Each
£ 7.31 incl. VAT
- Usually arrives within 14 working days
