Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 889422 SPA967 WRAPPED WEDGE BELT 2.0
MECALINE 889422 SPA967 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA967E - 889422
rubix:
255A0689
manufacturer :
889422
ean:
3660338419751
Technical specifications
Profile
SPA
Pitch length
967
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889422 SPA967 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
967
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.18
excl. VAT
/
Each
£
1.42
incl. VAT
Usually arrives within 14 working days
Select variants (141)
Add to cart
Check our products from related categories
MECALINE SPA1750 WRAPPED WEDGE BELT 2.0
GATES 9627-67100 SPC7100 DELTA NARROW
OPTIBELT SPB 1500 1523399
OPTIBELT OPTI REDPOWER BELT SPA 33506002
MECALINE 889490 SPB4370 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA1900 SUPERHC
MECALINE SPA1932 SPA Wrapped Wedge Belt
OPTIBELT SPZ 9507700 WEDGEBELT SPZ ENV SPZ950E
MECALINE SPA1900 SPA Wrapped Wedge Belt
GATES WEDGEBELTSPAMCOG SPA1832MN SUPERHC MN
OPTIBELT SPA 10007700 WEDGEBELT SPA ENV SPA1000E
MECALINE 890075 SPB3200 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1212 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1237 SPZ Wrapped Wedge Belt
OPTIBELT 5V 800 RP 1754765