References
Gates:SPZ1537 SUPERHC
Rubix:236A6606
Manufacturer :933101537
EAN:5414465670060




Product details : GATES 933101537 SUPER HC V-BELT SPZ1537
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1537 mm |
| Interior length | 1500 mm |
| Outer length | 1550 mm |
| Thickness | 8 mm |
| Sheathed | yes |
| Series | super hc |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 11.39 excl. VAT
/ Each
£ 13.67 incl. VAT
- Usually arrives within 14 working days
