Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
SKF PHG 5V2120 WRAPPED WEDGE BELT
SKF PHG 5V2120 WRAPPED WEDGE BELT
SKF Narrow Wedge Belt 5V/15N
References
skf:
PHG 5V2120
rubix:
248A4039
ean:
7316572584279
Technical specifications
Profile
5V
See all Specifications
Product details
Technical specifications
Product details : SKF PHG 5V2120 WRAPPED WEDGE BELT
Pre-tensioned polyester cords for optimal matching. Oil and heat resistant. Fully wrapped, chloroprene impregnated fabric for abrasion resistance.
Technical specifications
Attributes
Profile
5V
Upper width
15
mm
Height
13
mm
Material
CR (polychloroprene)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.73
excl. VAT
/
Each
£
39.28
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT SPB 20606002 OPTI REDPOWER BELT SPB2060REDPOWER
GATES 9625-61632 SPA1632 DELTA NARROW
GATES SUPER HC VBELT SPA2360 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPC 100006002
OPTIBELT OPTI REDPOWER BELT SPA 19826002
GATES 9626-62250 SPB2250 DELTA NARROW
MECALINE SPZ862 SPZ Wrapped Wedge Belt
MECALINE SPZ787 SPZ Wrapped Wedge Belt
GATES SPB1700MN SUPERHC MN WEDGEBELTSPBMCOG SPB1700MC
GATES SUPER HC VBELT SPA2240 SUPERHC
MECALINE SPZ1000 SPZ Wrapped Wedge Belt
MECALINE SPB3350 SPB Wrapped Wedge Belt
MECALINE SPA1757 WRAPPED WEDGE BELT 2.0
MECALINE 857643 V-BELT SPA 1607 E
GATES 4ROW SPB VEEBELT SPB5300/4 POWERBAND