References
Gates:SPB4120 DELTA NARROW
Rubix:270A0515
Manufacturer :962664120
EAN:5414465318962

Product details : GATES 962664120 V-BELT SPB4120 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 4120 mm |
| Interior length | 4060 mm |
| Outer length | 4142 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | delta narrow |
| Material | sbr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 24.13 excl. VAT
/ Each
£ 28.96 incl. VAT
- Usually arrives within 14 working days
