References
Schaeffler:HEATER10.LEDGE-30
Rubix:386A7142
EAN:4047643048330

Documents
Product details : SCHAEFFLER HEATER10.LEDGE-30 LEDGE FOR HEATER10
The HEATER10.LEDGE-30 from Schaeffler is a stable support for the HEATER10 series. It enables the secure positioning of small workpieces up to Ø 30 mm and guarantees even heat transfer.
Support strip HEATER10.LEDGE-30 for induction heating device HEATER10
Strengths
- Designed for workpieces up to approx. Ø 30 mm
- Precisely fitting accessory, developed for the HEATER10 series
- Secure support surface, stabilizes workpieces during heating
- Optimized, uniform heating through ideal positioning
- Robust & durable thanks to high-quality materials for continuous industrial use
- Easy handling, quick to mount and replace
- Precisely fitting accessory, developed for the HEATER10 series
- Secure support surface, stabilizes workpieces during heating
- Optimized, uniform heating through ideal positioning
- Robust & durable thanks to high-quality materials for continuous industrial use
- Easy handling, quick to mount and replace
Technical specifications
Attributes
| Type | support ledge |
|---|---|
| Length | 105 mm |
| Model | heater10 |
Show UNSPSC/ECL@SS
£ 82.58 excl. VAT
/ Each
£ 99.10 incl. VAT
- Usually arrives within 14 working days
