References
Gewiss:GW62015H
Rubix:153A1628
Documents
Product details : GEWISS 3P+N+E 230V PLUG GW62015H
Presa Mob.HP Ip44 2P+T 32A 230V 6H (L)164 mm x (Dia)65 mm x (W)66 mm
Technical specifications
Attributes
| Voltage | 200/250 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 20.14 excl. VAT
/ Each
£ 24.17 incl. VAT
- Delivery usually within ( 3 ) days

