STANLEY 5-21-398 SURFORM BLADE 140MM
Surform® plane short blade
See technical informationSee documentsReferences
Stanley:5-21-398
Rubix:80048933
EAN:3253565213980



Documents
Product details : STANLEY 5-21-398 SURFORM BLADE 140MM
• For fine finishing of hardwood, grain and soft metal
Strengths
• For fine finishing of hardwood, grain and soft metal
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 8x64x220 mm |
|---|---|
| Package weight | 30 g |
| Type | fine cut blade |
Show UNSPSC/ECL@SS
£ 3.54 excl. VAT
/ Each
£ 4.25 incl. VAT
- Delivery usually within ( 7 ) days