References
Knipex:94 19 185
Rubix:80034639
EAN:4003773047032

Product details : KNIPEX 9419185 SPARE BLADE FOR 9410185
94 19 185 Spare blade for 94 10 185
For clean cutting of thin-walled plastic pipes (e.g. plastic conduit pipes) with Ø 6.0 - 35.0 mm. Not suitable for cutting cables. Blade is replaceable and can be retracted from any position. Low force requirement due to special blade geometry and optimum transmission. Minimum operator fatigue due to ergonomic handle design and incremental ratchet blade feed.
For clean cutting of thin-walled plastic pipes (e.g. plastic conduit pipes) with Ø 6.0 - 35.0 mm. Not suitable for cutting cables. Blade is replaceable and can be retracted from any position. Low force requirement due to special blade geometry and optimum transmission. Minimum operator fatigue due to ergonomic handle design and incremental ratchet blade feed.
For clean cutting of plastic pipes (e.g. plastic conduit pipes) with 6.0 - 35.0 mm dia.. Not suitable for cutting cables. Blade is replaceable and can be retracted from any position. Low force requirement due to special blade geometry and optimum transmission. Minimum operator fatigue due to ergonomic handle design and incremental ratchet blade feed. Housing: die-cast aluminium, red lacquered. Blade: special tool steel, oil-hardened.
Technical specifications
Attributes
| Type | spare blade |
|---|---|
| For model | 94 10 185 |
Show UNSPSC/ECL@SS
£ 24.88 excl. VAT
/ Each
£ 29.86 incl. VAT
- In stock: Next day delivery