PROSOLVE PVSUO7A SURVEY MARKER 750ML ORANGE
Survey marker aerosol
See technical informationSee documentsReferences
Blue Diamond STL:PVSUG7
Rubix:2574570
Documents
Product details : PROSOLVE PVSUO7A SURVEY MARKER 750ML ORANGE
ProSolve Survey Marker is a high quality fast drying and hard wearing acrylic marking paint formulated lead and xylene free for use on concrete, tarmac, wood and composites. Used widely in many trades but especially in the construction industry for surveying and road marking etc, This products features a unique 'spray-through-cap' which enables the product to be sprayed at any angle rendering it a very versatile and easy product to use.
Strengths
Narrow spray allows for easy character marking, Can be used on most surfaces, High-quality and fast drying, Ideal for marking out specific areas and This semi-permanent marker makes for quick and easy marking of vital services (gas, electricity, water, sewer etc)
Applications
ProSolve Survey Spray is a high-quality fast drying and hard-wearing acrylic marking paint which is a lead and xylene-free formulation. It's great for use on concrete, tarmac, wood and composites. Used widely in many trades but especially in the construction industry for surveying and road marking etc, in fact anywhere when you need to make clear markings. The unique spray head imparts a narrow spray pattern which will allow letters and numbers to be marked accurately and legibly (unlike a traditional linemarker). The 750ml aerosol line marking solution is extremely durable and is semi-permanent. The paint also dries extremely quickly, so quick in fact that it tests it only takes 30 minutes to dry. This survey line marker comes in black, blue, green, orange, red, white and yellow. Please note that this is a semi-permanent survey line marker. No marking paint is completely permanent and they will all need reapplying at some time. A properly prepared and marked line should last you years, but obviously, this all depends on the traffic the area receives and the environmental conditions. - Colour: Orange
Technical specifications
Attributes
| Volume | 750 ml |
|---|---|
| Colour | orange |
Show UNSPSC/ECL@SS
£ 6.17 excl. VAT
/ Each
£ 7.40 incl. VAT
- Usually arrives within 14 working days

