The Torque IGS is a sturdy, comfortable hiker, offering a lightweight nano composite toecap and protective midsole, for comfort and durability. Constructed from advanced materials, this grey toned, leather free hiker is completely Vegan friendly and fully ESD compliant. An innovative IGS rubber sole ensures superb grip on all surfaces and increased cushioning underfoot with a full length EVA midlayer.
Strengths
- Intelligent Grip System (IGS) heat resistant sole - Electrostatic Dissipative (ESD) - Suitable for Vegans - Lightweight composite safety toecap - Flexible anti-penetration composite midsole - EN ISO 20345:2011 S1P HI HRO ESD SRC
Technical specifications
Attributes
EU shoe size
41
Colour
Grey
Main material
Rubber
Weight
608 g
Material
Rubber (sole) nano-composite (toecap), EVA (midlayer)