References
Nilfisk:50000494
Rubix:217A3013
EAN:5715492191987

Product details : NILFISK 50000494 SW250 920 MANUAL SWEEPER
Keeping your premises clean and welcoming for your customers and employees has never been easier. The Nilfisk walk-behind sweeper, available in two versions SW200 and SW250, offers impressive performance for cleaning both outdoor areas and indoor floors. It picks up and removes dust, dirt, debris, sand, nails, bolts, cigarettes, etc. up to 6 times faster than manual cleaning (broom).
Compact and lightweight, the sweeper can also be used in congested areas. The brushes rotate when the machine is pushed forward by the user. With no motor, it is very quiet and can be used during the day to increase productivity.
Thanks to its speed and productivity, the Nilfisk sweeper is an ideal choice for applications such as cleaning small factories, car parks, shopping centres, schools, workshops and bus stations.
Direct-throw" system: ensures excellent sweeping performance
Large 38-litre hopper capacity: allows you to work for long periods without having to empty it
Large hopper opening: allows large waste to be removed, bins to be emptied, etc.
Easy storage: even when the sweeper is stored upright or hung on a wall, there's no need to remove the hopper
Easy to manoeuvre: thanks to the large, non-marking wheels, no effort is required on the part of the user
Dust retention: built-in filters for better dust control and greater operator comfort
Robust and suitable for outdoor use: heavy-duty, corrosion-resistant chassis
Maintenance-free: simple mechanical construction with drive; no motor or battery needed for operation
Adjustable handle: 3 possible positions, depending on operator size, for even greater ergonomics
Compact and lightweight, the sweeper can also be used in congested areas. The brushes rotate when the machine is pushed forward by the user. With no motor, it is very quiet and can be used during the day to increase productivity.
Thanks to its speed and productivity, the Nilfisk sweeper is an ideal choice for applications such as cleaning small factories, car parks, shopping centres, schools, workshops and bus stations.
Direct-throw" system: ensures excellent sweeping performance
Large 38-litre hopper capacity: allows you to work for long periods without having to empty it
Large hopper opening: allows large waste to be removed, bins to be emptied, etc.
Easy storage: even when the sweeper is stored upright or hung on a wall, there's no need to remove the hopper
Easy to manoeuvre: thanks to the large, non-marking wheels, no effort is required on the part of the user
Dust retention: built-in filters for better dust control and greater operator comfort
Robust and suitable for outdoor use: heavy-duty, corrosion-resistant chassis
Maintenance-free: simple mechanical construction with drive; no motor or battery needed for operation
Adjustable handle: 3 possible positions, depending on operator size, for even greater ergonomics
Technical specifications
Attributes
| Working width | 700 mm |
|---|---|
| Capacity | 1920 m² |
| Tank | 38 l |
Show UNSPSC/ECL@SS
£ 423.24 excl. VAT
/ Each
£ 507.89 incl. VAT
- Usually arrives within 14 working days
