References
Kärcher:1.517-130.0
Rubix:269A5225
Manufacturer :1.517-130.0
EAN:4054278809403



Product details : KARCHER 1.517-130.0 PUSH SWEEPER KM 70/20 C MODEL
The KM 70/20 C mechanical sweeper provides effortless, dust-free cleaning of indoor and outdoor surfaces, thanks to a dust filter, brush roller and side broom. Its surface efficiency is up to seven times greater than that of a broom. The main brush can be adjusted to six different positions, ensuring optimum cleaning results on a wide range of floor types. The adjustable tiller adjusts to suit all body shapes, and the Home Base kit allows additional equipment such as a bucket and a coarse waste clamp to be carried on the machine. This means that the user can also remove waste as well as dust and dirt in a single step. Once the job is done, the KM 70/20 C can be stored in an upright position without taking up any space.
Technical specifications
Attributes
| Working width | 480 mm |
|---|---|
| Capacity | 2800 m² |
| Tank | 20 l |
Show UNSPSC/ECL@SS
£ 873.34 excl. VAT
/ Each
£ 1,048.01 incl. VAT
- Usually arrives within 14 working days
