KARCHER 1.515-403.0 SCRUBBER DRIERBD 43/25 C CLASSIC BP PACK 80AH 1135
Scrubber drierbd
See technical informationReferences
Kärcher:1.515-403.0
Rubix:212A3827
Manufacturer :15154030
EAN:4054278188003
Product details : KARCHER 1.515-403.0 SCRUBBER DRIERBD 43/25 C CLASSIC BP PACK 80AH 1135
Technical specifications
Attributes
| Scrubbing width | 430 mm |
|---|---|
| Power supply | 24 V |
| Aspiration width | 900 mm |
Show UNSPSC/ECL@SS
£ 4,436.00 excl. VAT
/ Each
£ 5,323.20 incl. VAT
- Usually arrives within 14 working days


