BG WP22 SWITCH SOCKET 2 GANG DP 13A IP66
Nexus Storm 2 Gang Double Switched Socket Weatherproof
See technical informationReferences
BG Electrical Accessories:WP22
Rubix:80395092

Product details : BG WP22 SWITCH SOCKET 2 GANG DP 13A IP66
IP rated accessories designed to protect against water and dust ingress in the most arduous of conditions
Technical specifications
Attributes
| Type | 2 gang |
|---|---|
| Voltage | 230 V |
| Amperage | 13 A |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 25.95 excl. VAT
/ Each
£ 31.14 incl. VAT
- Usually arrives within 14 working days
