FESTO 551401 PROXIMITY SWITCH SIES-8M-NO-24V-K-7,5-OE
Proximity switch SIES-8M
See technical informationSee documentsReferences
Festo:SIES-8M-NO-24V-K-7,5-OE
Rubix:119A9935
Manufacturer :551401
EAN:4052568094980

Documents
Product details : FESTO 551401 PROXIMITY SWITCH SIES-8M-NO-24V-K-7,5-OE
The inductive proximity sensor SIES-8M for electric drives is ideal for signalling intermediate and end positions. The only inductive sensor for 8 mm slots, it features a patented status indication using two LEDs. Its clamping technology means it is quick to position and easy to secure
Strengths
- Ideally suited for position sensing for electric axes and grippers with T-slot
- Flush mounting
- Switching status indication with 2 LEDs for better visibility regardless of the direction from which it is approached
- Single inductive sensor for 8 slot with patented LED status indicator
Technical specifications
Attributes
| Logistic Weight | 102,4 g |
|---|---|
| Type | sies |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | pa, pur, high-alloy steel stainless, tpe-u |
Show UNSPSC/ECL@SS
£ 65.37 excl. VAT
/ Each
£ 78.44 incl. VAT
- Delivery usually within ( 2 ) days