FESTO 150451 PROXIMITY SWITCH SIEH-M12B-PS-S-L
SIEH Inductive sensor
See technical informationSee documentsReferences
Festo:SIEH-M12B-PS-S-L
Rubix:132A8076
Manufacturer :150451
EAN:4052568069612

Documents
Product details : FESTO 150451 PROXIMITY SWITCH SIEH-M12B-PS-S-L
Proximity Sensor SIEH-M12B-PS-S-L Inductive, for large switching Distances. Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Nominal switching Distance=4 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x12x101 mm |
|---|---|
| Logistic Weight | 27,72 g |
| Type | sieh |
| Min. tension | 10 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 65.16 excl. VAT
/ Each
£ 78.19 incl. VAT
- Delivery usually within ( 2 ) days