FESTO 538335 PROXIMITY SWITCH SIED-M12NB-ZS-K-L-PA
SIED Inductive sensor
See technical informationSee documentsReferences
Festo:SIED-M12NB-ZS-K-L-PA
Rubix:119A4840
Manufacturer :538335
EAN:4052568089320

Documents
Product details : FESTO 538335 PROXIMITY SWITCH SIED-M12NB-ZS-K-L-PA
Proximity Sensor SIED-M12NB-ZS-K-L-PA With cable, non-flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=(* to EU directive for EMC, * to EU directive low-voltage devices), Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 111 g |
|---|---|
| Type | sied |
| Min. tension | 10 V |
| Max. tension | 300 V |
| Material | pa reinforced |
Show UNSPSC/ECL@SS
£ 72.84 excl. VAT
/ Each
£ 87.41 incl. VAT
- Delivery usually within ( 11 ) days