References
SMC:D-R731CL
Rubix:133A1967
EAN:3618036132397

Technical specifications
| Type | reed switch (direct mounting, connector) |
|---|---|
| Execution | d |
| Min. tension | 24 V |
Documents
Product details : SMC D-R731CL CONNECTOR
SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Connector.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 24VAC/24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDRB, MDSU.
Model: R731C (DC Volt <24, Right)
Lead Wire Length: L (3 m)
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 24VAC/24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDRB, MDSU.
Model: R731C (DC Volt <24, Right)
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistic Weight | 49 g |
|---|---|
| Type | reed switch (direct mounting, connector) |
| Execution | d |
| Min. tension | 24 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
| Operating voltage | 24 V |
Show UNSPSC/ECL@SS
£ 25.82 excl. VAT
/ Each
£ 30.98 incl. VAT
- Delivery usually within ( 4 ) days