References
SMC:D-H7BAL
Rubix:120A0916
Manufacturer :D-H7BAL
EAN:3618035636155

Documents
Product details : SMC D-H7BAL AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: 24V DC Relay/PLC.
•Load current: 5 to 40mA.
•Applicable Actuator Series: CDJ2, CDVJ3, CDVJ5, CDLJ2, CDM2, CDBM2, CDVM3, CDVM5, CDLM2, CDLG1, REC, CDG1, MGG, RSDG, MGC, RHC, MLGC.
Lead Wire Length: L (3 m)
•Application Load: 24V DC Relay/PLC.
•Load current: 5 to 40mA.
•Applicable Actuator Series: CDJ2, CDVJ3, CDVJ5, CDLJ2, CDM2, CDBM2, CDVM3, CDVM5, CDLM2, CDLG1, REC, CDG1, MGG, RSDG, MGC, RHC, MLGC.
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistic Weight | 56 g |
|---|---|
| Type | auto switch |
| Execution | d-h |
| Min. tension | 10 V |
| Max. tension | 28 V |
| Operating voltage | 24 V |
Show UNSPSC/ECL@SS
£ 45.95 excl. VAT
/ Each
£ 55.14 incl. VAT
- Delivery usually within ( 4 ) days