SMC D-A73L AUTO SWITCH


Switch Series D-

References
smc:D-A73L
rubix:119A9521
A72/A73/A80, Reed Switch, Rail Mounting, Grommet, Perpendicular
brand logo
Technical specifications
Typeauto-switch
Executiond
Min. tension24 V
See all Specifications

Product details : SMC D-A73L AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 100, 200VAC/48V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJ2, CDVJ, CDQ2, CDXW, CDY1S, CY1L, RSDQ, MDU, CE1, MK, MK2, CXT.

Model: A73 (DC Volt <24, AC Volt <100, LED)
Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistic Weight51 g
Typeauto-switch
Executiond
Min. tension24 V
Max. tension24 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 23.11 excl. VAT
/ Each
£ 27.73 incl. VAT
  • Delivery usually within ( 4 ) days