References
SMC:D-J79
Rubix:133A3193
Manufacturer :D-J79
EAN:3618035635868

Technical specifications
| Type | solid state auto switch |
|---|---|
| Execution | d-j |
| Min. tension | 10 V |
Documents
Product details : SMC D-J79 AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 80mA.
•Applicable Actuator Series: CDJ2, CDVJ3, CDVJ5, CDQ2, CDXW, CDY1S, CY1L, RSDQ, MDU, CE1, MK, MK2, CXT.
Model: J79 (2-wire)
Lead Wire Length: 0.5 m
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 80mA.
•Applicable Actuator Series: CDJ2, CDVJ3, CDVJ5, CDQ2, CDXW, CDY1S, CY1L, RSDQ, MDU, CE1, MK, MK2, CXT.
Model: J79 (2-wire)
Lead Wire Length: 0.5 m
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Type | solid state auto switch |
| Execution | d-j |
| Min. tension | 10 V |
| Max. temperature | 60 °C |
| Max. tension | 28 V |
| Operating voltage | 24 V |
Show UNSPSC/ECL@SS
£ 39.58 excl. VAT
/ Each
£ 47.50 incl. VAT
- Delivery usually within ( 4 ) days