References
SMC:D-A53
Rubix:119A9824
Manufacturer :D-A53
EAN:3618035638753

Technical specifications
| Type | automatic switch (reed switch) |
|---|---|
| Execution | d-a |
| Min. tension | 24 V |
Documents
Product details : SMC D-A53 AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 100, 200VAC/24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDA1, CDBA1, CDV3, CDVS, CDLA, CE2, CNA, CDL1, CDS1, MDB, MDBB.
Model: A53 (DC Volt <24, LED)
Lead Wire Length: 0.5 m
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 100, 200VAC/24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDA1, CDBA1, CDV3, CDVS, CDLA, CE2, CNA, CDL1, CDS1, MDB, MDBB.
Model: A53 (DC Volt <24, LED)
Lead Wire Length: 0.5 m
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Type | automatic switch (reed switch) |
| Execution | d-a |
| Min. tension | 24 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 26.83 excl. VAT
/ Each
£ 32.20 incl. VAT
- Delivery usually within ( 4 ) days