References
SMC:D-RPK
Rubix:119A7258
Manufacturer :D-RPK
EAN:3618036132175

Technical specifications
| Type | amplifier for auto switch (magnetic position detector) |
|---|---|
| Execution | pnp output (2 outputs) - trimmer type (potentiometer adjustment) |
| Min. tension | 12 V |
Product details : SMC D-RPK AUTO-SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Amplifier, two types of mounting.
•Can be mounted on a standard actuator.
•Easy to connect.
•IP67 enclosure.
Model: RPK (PNP open collector 2 outputs)
•Can be mounted on a standard actuator.
•Easy to connect.
•IP67 enclosure.
Model: RPK (PNP open collector 2 outputs)
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Type | amplifier for auto switch (magnetic position detector) |
| Execution | pnp output (2 outputs) - trimmer type (potentiometer adjustment) |
| Min. tension | 12 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 104.29 excl. VAT
/ Each
£ 125.15 incl. VAT
- Delivery usually within ( 4 ) days