References
SMC:D-F5PL-588
Rubix:119A5930
EAN:3618035637442

Documents
Product details : SMC D-F5PL-588 AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Type | auto switch |
| Execution | d-f5 |
| Min. tension | 5 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 50.33 excl. VAT
/ Each
£ 60.40 incl. VAT
- Delivery usually within ( 24 ) days