References
SMC:D-C73CZ
Rubix:119A8332
Manufacturer :D-C73CZ
EAN:3618035637701




Technical specifications
| Type | reed auto switch (band mounting) |
|---|---|
| Execution | 2-wire |
| Min. tension | 24 V |
Product details : SMC D-C73CZ AUTO SWITCH + LEAD
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Connector.
•Application Load: Relay/PLC.
•Power voltage: <24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJ2, CDVJ, CDLJ2, CDM2, CDBM2, CDVM3, 5, CDLM2, CDG1, MGG, CDLG1, RSDG, MGC, MLGC, RHC, REC.
Model: C73C (DC Volt <24, LED)
Lead Wire Length: Z (5 m)
•Application Load: Relay/PLC.
•Power voltage: <24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJ2, CDVJ, CDLJ2, CDM2, CDBM2, CDVM3, 5, CDLM2, CDG1, MGG, CDLG1, RSDG, MGC, MLGC, RHC, REC.
Model: C73C (DC Volt <24, LED)
Lead Wire Length: Z (5 m)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x76x12 mm |
|---|---|
| Logistic Weight | 58 g |
| Type | reed auto switch (band mounting) |
| Execution | 2-wire |
| Min. tension | 24 V |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
| Operating voltage | 24 V |
Show UNSPSC/ECL@SS
£ 28.11 excl. VAT
/ Each
£ 33.73 incl. VAT
- Delivery usually within ( 4 ) days