References
SMC:D-H7A2Z
Rubix:119A5939
EAN:3618035636186

Documents
Product details : SMC D-H7A2Z AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 80mA.
•Applicable Actuator Series: CDG1, MGG, CDA1, CDBA1, CDV3, CDVS, CDLA, CDL1, CNA, MGC, RHC, MLGC, REC, CE2.
Model: H7A2 (3-wire, PNP)
Lead Wire Length: Z (5 m)
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 80mA.
•Applicable Actuator Series: CDG1, MGG, CDA1, CDBA1, CDV3, CDVS, CDLA, CDL1, CNA, MGC, RHC, MLGC, REC, CE2.
Model: H7A2 (3-wire, PNP)
Lead Wire Length: Z (5 m)
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Type | auto switch |
| Execution | d-h7a |
| Min. tension | 5 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 50.16 excl. VAT
/ Each
£ 60.19 incl. VAT
- Delivery usually within ( 4 ) days