SMC D-H7BASDPC PRE-WIRED CONNECTOR

Switch Series D-

See technical informationSee documents

References

SMC:D-H7BASDPC
Rubix:2607578
brand logo

Technical specifications

Typeauto switch
Executiond-h7b
Min. tension24 V
See all Specifications

Documents

Product details : SMC D-H7BASDPC PRE-WIRED CONNECTOR


SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
•Eliminates harnessing work by cable with connector specifications
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction

Rail Mount: None
Band Mount: H7BA--Solid State, Water Resistant, 2 Wire, Grommet, In-line
Tie-rod Mount: None
Direct Mount: None
Rotary Actuator Mount: None
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Connector Type: DPC (M12-4 Pin)

Technical specifications


Attributes
Logistic Weight27 g
Typeauto switch
Executiond-h7b
Min. tension24 V
Min. temperature-10 °C
Max. temperature60 °C
Max. tension24 V
£ 43.77 excl. VAT
/ Each
£ 52.52 incl. VAT
  • Delivery usually within ( 4 ) days