References
SMC:D-Y7K
Rubix:119A6397
Manufacturer :D-Y7K
EAN:3618036131376

Technical specifications
| Type | e-con |
|---|---|
| Execution | direct mount (square groove) |
| Min. tension | 12 V |
Product details : SMC D-Y7K AUTO-SWITCH
SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
•Connection between sensor and amp is e-con type.
•The sensor unit can be selected for either direct mount or rail mount type
•IP67 enclosure
•The minimum detection difference between two work pieces can be as small as 0.5mm
Y7K: Y7K
•The sensor unit can be selected for either direct mount or rail mount type
•IP67 enclosure
•The minimum detection difference between two work pieces can be as small as 0.5mm
Y7K: Y7K
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Type | e-con |
| Execution | direct mount (square groove) |
| Min. tension | 12 V |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
| Operating voltage | 24 V |
Show UNSPSC/ECL@SS
£ 40.70 excl. VAT
/ Each
£ 48.84 incl. VAT
- Delivery usually within ( 4 ) days