SPARTEX V80Q100PNRB12 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
Swivel castor
See technical informationReferences
Spartex:UK-V80Q100PNRB12
Rubix:230A4119
Product details : SPARTEX V80Q100PNRB12 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
STAINLESS STEEL
SINGLE HOLE FIXING SWIVEL CASTOR
125MM POLYURETHANE TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 33.12 excl. VAT
/ Each
£ 39.74 incl. VAT
- Usually arrives within 14 working days

