Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556747 SWIVEL/LINEAR UNIT
FESTO 556747 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-40-80-270-P-A-S20-KF-B
rubix:
390A8716
manufacturer :
556747
ean:
4052568202279
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556747 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
7285
g
Type
Swivel Actuator Unit
Cylinder stroke
80
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,980.87
excl. VAT
/
Each
£
3,577.04
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 173199 SEMI-ROTARY DRIVE DSM-10-90-P-A
FESTO 572342 HINGE CYLINDER
FESTO 572369 HINGE CYLINDER
FESTO 556654 SWIVEL/LINEAR UNIT DSL-25-25-270-P-A-S2-KF&
FESTO 1565425 SEMI-ROTARY DRIVE
SMC C96SDB32-20 ISO 15552 CYLINDER
FESTO 558107 HINGE CYLINDER
FESTO 175832 SEMI-ROTARY DRIVE DSM-10-240-P-A-FF
AVENTICS R412000383
FESTO 1547102 SEMI-ROTARY DRIVE DRRD-35-180-FH-Y9A
FESTO 556526 SWIVEL/LINEAR UNIT
FESTO 1915745 BALL VALVE ACTUATOR UNIT
FESTO 556732 SWIVEL/LINEAR UNIT
FESTO 547574 SEMI-ROTARY DRIVE DSM-16-270-P-A-B
FESTO 2536486 SEMI-ROTARY DRIVE