Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556447 SWIVEL/LINEAR UNIT
FESTO 556447 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-20-80-270-P-A-S20-B
rubix:
390A8597
manufacturer :
556447
ean:
4052568200596
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556447 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
1500
g
Type
Swivel Actuator Unit
Cylinder stroke
80
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,165.55
excl. VAT
/
Each
£
1,398.66
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 556669 SWIVEL/LINEAR UNIT
FESTO 185939 SEMI-ROTARY DRIVE DSM-8-180-P-A-FF-FW
SMC CP96SDB63-50C-XC68 ISO 15552 CYLINDER
FESTO 556507 SWIVEL/LINEAR UNIT
SMC CRBS20-90 ROTARY ACTUATOR
SMC ECDRA1BS80-180 ROTARY ACTUATOR
FESTO 175827 SEMI-ROTARY DRIVE DSM-6-180-P-FF
FESTO 30654 SEMI-ROTARY DRIVE DSRL-12-180-P-FW
FESTO 556504 SWIVEL/LINEAR UNIT
AVENTICS R412000376
FESTO 1145124 SEMI-ROTARY DRIVE
SMC C96SDB32-20C ISO 15552 CYLINDER
FESTO 552079 SEMI-ROTARY DRIVE
FESTO 556418 SWIVEL/LINEAR UNIT
FESTO 1145117 SEMI-ROTARY DRIVE