Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 884003 PUSH IN SWIVEL ELBOW-10MM-1/2 PTFE SEAL
MECALINE 884003 PUSH IN SWIVEL ELBOW-10MM-1/2 PTFE SEAL
SWIVEL MALE ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
884003
rubix:
216A1070
ean:
3660338373930
Technical specifications
Connection 1
G1/2
Connection 2
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884003 PUSH IN SWIVEL ELBOW-10MM-1/2 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connection 1
G1/2
Connection 2
10
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.51
excl. VAT
/
Each
£
10.21
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
SMC KQ2L04-M5N ONE TOUCH FITTING
SMC KXH08-02S ROTARY FITTING
MECALINE 859076 BOLTS FOR MINI BANJO 5
SMC KQ2H13-03AS BRASS FITTING R RC 3/8 MALE THREAD I 1/2 TUBE
SMC KQ2V08-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 8 TUBE
AVENTICS R412005268
LEGRIS LF3000 FITTING 3114 08 17
MECALINE 884291 STAINLESS STEEL SWIVEL MALE ELB 10-G1/4IN
MECALINE 884006 PUSH IN SWIVEL ELBOW-12MM-1/2 PTFE SEAL
SMC KQ2L04-M3G ONE-TOUCH FITTING
SMC KQ2L01-32A ONE-TOUCH FITTING
SMC KQ2Y12-04S FITTING
MECALINE 840695 FEMALE ELBOW 4 R1/8IN
MECALINE 883964 PUSH IN FIXED MALE 90-6MM-G1/4IN
FESTO 153013 PUSH-IN FITTING QS-1/8-6-I