Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
CAMOZZI 6522 5-M5 5MM-M5 ELBOW UNION
CAMOZZI 6522 5-M5 5MM-M5 ELBOW UNION
Push-in Fitting - Threaded adapter Camozzi
References
camozzi:
6522 5-M5
rubix:
296A8402
Technical specifications
Connection 1
M5
Connection 2
5
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI 6522 5-M5 5MM-M5 ELBOW UNION
Technical specifications
Attributes
Connection 1
M5
Connection 2
5
Type of threading
BSPP
Max. temperature
80
°C
Min. temperature
-20
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.23
excl. VAT
/
Each
£
3.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KAR08-10 ELECTROSTAT PROTECTION FITTING
AVENTICS R412004906
SMC KQ2L03-32N ONE-TOUCH FITTING
AVENTICS 1823391832
FESTO 130622 PUSH-IN CONNECTOR QS-8H-4
FESTO 153033 PUSH-IN CONNECTOR QS-8
MECALINE 853061 FEMALE STRAIGHT FITTING MM 8-1/4IN
AVENTICS 2122008380
MECALINE 883827 PUSH IN SWIVEL T-8MM-G1/8IN
SMC KXH06-02S FITTING
AVENTICS R412005411
MECALINE 883979 PUSH IN MALE STUD-8MM-1/8 PTFE SEAL
LEGRIS LF 3000 FITTING 3109 06 17
LEGRIS 3101-04-10 THREADED-TO-TUBE ADAPTOR G1/8 MALE PUSH IN 4MM
MECALINE 883988 PUSH IN MALE STUD-12MM-1/2 PTFE SEAL