Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 884008 PUSH IN SWIVEL ELBOW-14MM-1/2 PTFE SEAL
MECALINE 884008 PUSH IN SWIVEL ELBOW-14MM-1/2 PTFE SEAL
SWIVEL MALE ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
884008
rubix:
216A1071
ean:
3660338373985
Technical specifications
Connection 1
G1/2
Connection 2
14
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884008 PUSH IN SWIVEL ELBOW-14MM-1/2 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connection 1
G1/2
Connection 2
14
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.05
excl. VAT
/
Each
£
13.26
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
SMC KQ2T06-M5N ONE TOUCH FITTING
MECALINE 858724 FEMALE STRAIGHT FITTING MM 8 G1/2IN
LEGRIS LF3000 FITTING 3198 04 13
SMC KQ2L ELBOW THREADED 1/4MALE ONE TOUCH PUSH FIT TUBE 4MM BSPT
AVENTICS 1823391647
SMC KQ2H01-32A ONE-TOUCH FITTING
SMC KQ2H12-04AS BRASS FITTING R RC 1/2 MALE THREAD I 12 TUBE
AVENTICS 2121004180 QR1-S STANDARD SERIES CONNECTOR
SMC KQ2T10-01AS BRASS FITTING 1/8 MALE THREAD I 10 TUBE
SMC KQ2L10-03NS
SMC KQ2S12-02S FITTING
AVENTICS 2121906140
MECALINE 840605 BANJO HOUSING 6-1/8 A
MECALINE 883918 PUSH IN SINGLE BANJO BODY-6MM-G1/4IN
MECALINE 840781 MALE ELBOW NSF 12-G3/8IN