References
Mecaline:853084
Rubix:208A5327
EAN:3660338092657


Technical specifications
| Type of threading | conical |
|---|---|
| Connection 1 | r1/2 |
| Connection 2 | 10 |
Documents
Product details : MECALINE MALE 90 ELBOW 10-R1/2IN 853084
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | r1/2 |
| Connection 2 | 10 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 5.23 excl. VAT
/ Each
£ 6.28 incl. VAT
- In stock: Next day delivery