MECALINE PUSH IN SWIVEL ELBOW-8MM-G1/4IN 883866

SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING NICKEL PLATED BRASS

See technical informationSee documents

References

Mecaline:883866
Rubix:216A3505
EAN:3660338372735
brand logo

Technical specifications

Type of threadingbsp
Connection 1g1/4
Connection 28
See all Specifications

Documents

Product details : MECALINE PUSH IN SWIVEL ELBOW-8MM-G1/4IN 883866


Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70

Technical specifications


Attributes
Type of threadingbsp
Connection 1g1/4
Connection 28
Materialnickel-plated brass
Connecting diameter1/4 ''
Metric exterior tube diameter8 mm
Threadingg1/4
Max. temperature80 °C
Min. temperature-20 °C
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
  • In stock: Next day delivery