MECALINE 840580 ORIENTABLE BRANCH FITTING 4-G1/8IN
SWIVEL MALE PARALLEL RUN-TEE PUSH-IN FITTING
See technical informationSee documentsReferences
Mecaline:840580
Rubix:216A1866
EAN:3660338060434

Documents
Product details : MECALINE 840580 ORIENTABLE BRANCH FITTING 4-G1/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | bspp |
|---|---|
| Connection 1 | 4 |
| Connection 2 | g1/8 |
| Material | nickel-plated brass |
| Connecting diameter | 1/8 '' |
| Metric exterior tube diameter | 4 mm |
| Threading | g1/8 (bspp parallel thread, iso 228-1) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 4.71 excl. VAT
/ Each
£ 5.65 incl. VAT
- Usually arrives within 14 working days
