Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE PUSH IN MALE STUD-8MM-G1/4IN 883850
MECALINE PUSH IN MALE STUD-8MM-G1/4IN 883850
MALE PARALLEL STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883850
rubix:
216A3493
ean:
3660338372582
Technical specifications
Connection 1
G1/4
Connection 2
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE PUSH IN MALE STUD-8MM-G1/4IN 883850
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G1/4
Connection 2
8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.12
excl. VAT
/
Each
£
2.54
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
FESTO 190648 PUSH-IN FITTING QS-1/2-10-I
SMC KQ2T08-U01A ONE-TOUCH FITTING
SMC KQ2L12-04AS KQ2L ELBOW 1/2MALE X 12MM
AVENTICS 2121006140 QR1-S STANDARD SERIES CONNECTOR
SMC KQ2S07-32A ONE-TOUCH FITTING
MECALINE 859736 BRANCH TEE MM 6-G1/2IN
FESTO 130608 PUSH-IN CONNECTOR QS-12-8
SMC KQ2L08-03S FITTING
SMC KQ2Y08-02AS BRASS FITTING 1/4 MALE THREAD I 8 TUBE
SMC KQ2F06-03A BRASS FITTING 3/8 FEMALE THREAD I 6 TUBE
SMC KQ2L TEE THREADED 1/4ONE TOUCH PUSH FIT EQUAL 8MM
FESTO 186111 PUSH-IN FITTING QS-G3/8-8-I
SMC KQ2H12-U04A ONE-TOUCH FITTING
SMC KQ2S02-M3G ONE-TOUCH FITTING
NORGREN 102680618 PFIT 6MM-G1/8 SWI S-TEE ADPT