MECALINE 859157 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4-G1/4IN
SWIVEL MALE PARALLEL STRAIGHT PUSH-ON FITTING WITH SPRING
See technical informationSee documentsReferences
Mecaline:859157
Rubix:216A2661
EAN:3660338141911

Documents
Product details : MECALINE 859157 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4-G1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g1/4 '' |
|---|---|
| Connecting diameter 2 | 6 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
- Usually arrives within 14 working days
