References
Mecaline:862083
Rubix:214A5387
EAN:3660338168130

Documents
Product details : MECALINE 862083 FERULE 10MM
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | 10 mm |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 0.59 excl. VAT
/ Each
£ 0.71 incl. VAT
- In stock: Next day delivery
