References
SMC:KFV06-02-X2
Rubix:116A9718
Manufacturer :KFV06-02-X2

Product details : SMC KFV06-02-X2 COPPER FREE INSERT FITTING
Suitable for use with nylon, soft nylon and urethane tubing
Large retaining force
Low tightening torque
Large retaining force
Low tightening torque
Technical specifications
Attributes
| Connecting diameter | 4 mm |
|---|---|
| Connecting diameter 2 | 6 mm |
| Material | brass |
| Type of threading | r |
| Type | kfv swivel elbow |
| Model | kfv06-02-x2 |
Show UNSPSC/ECL@SS
£ 73.70 excl. VAT
/ 10 pieces
£ 88.44 incl. VAT
- Delivery usually within ( 24 ) days