Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859136 NON-ORIENTABLE FITTING + SPRING 8/6- R1/8IN
MECALINE 859136 NON-ORIENTABLE FITTING + SPRING 8/6- R1/8IN
MALE TAPER STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859136
rubix:
216A2762
ean:
3660338141720
Technical specifications
Connecting diameter
r1/8 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859136 NON-ORIENTABLE FITTING + SPRING 8/6- R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
r1/8 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.94
excl. VAT
/
Each
£
3.53
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE MALE FITTING WITH SPIRAL 10/8-R1/4IN
SMC KFG2H1210-03S INSERT FITTING
MECALINE 859398 TEE FITTING 10-R1/4IN
MECALINE 859536 FEMALE ELBOW 10-R3/8IN
MECALINE MALE FITTING WITH SPIRAL 10/6 5-R1/4IN
SMC KFG2L1613-03S INSERT FITTING
MECALINE 859612 FEMALE STRAIGHT FITTING 12-1/4
MECALINE 859616 FEMALE STRAIGHT FITTING 14-1/2
SMC KFG2V0806-03S INSERT FITTING
NORGREN 36050112 28MM OD TUB SLEEVE UNIVERSAL
SMC KFL10N-02 FITTING
MECALINE 858690 NUT 18
MECALINE 859400 TEE FITTING 12-R3/8IN
MECALINE 859605 FEMALE STRAIGHT FITTING 6-1/4
MECALINE MALE ELBOW 12-R3/8IN859519