References
IMI Norgren:36055105
Rubix:132A0945
Manufacturer :36055105

Documents
Product details : NORGREN 36055105 STM ELBOW CON
IMI Norgren ENOTS un-plated brass compression fittings are rugged, durable and suitable for use in extremes of temperature and pressure. Most assemblies require a fitting, tubing sleeve(s) and nut(s). Some may also require a seal. Compressed air or any fluids is compatible with the fittings and tubing used in the final assembly
Strengths
Maximum flexibility
Minimum stock holding
Total modular system
Minimum stock holding
Total modular system
Applications
General industrial applications
Technical specifications
Attributes
| Connecting diameter | 8 mm |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | brass |
| Type | angled rod connector (compression fitting) |
| Model | 36 series (metric) - enots compression |
Show UNSPSC/ECL@SS
£ 13.48 excl. VAT
/ Each
£ 16.18 incl. VAT
- Usually arrives within 14 working days
