MECALINE 840769 MALE TEE NSF 6-G1/4IN


SWIVEL MALE PARALLEL TEE FITTING WITH FKM SEAL - NSF

References
mecaline:840769
rubix:216A1858
ean:3660338061233
PARALLEL MALE TEE NSF Execution Cylindrical D.6-1/4
brand logo
Technical specifications
Connection 16
Connection 2G1/4
See all Specifications

Product details : MECALINE 840769 MALE TEE NSF 6-G1/4IN


Material: Nickel-plated brass for food application. Gasket: FKM food. NSF 169 certified. It is ideal for direct contact with food fluids.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.

Technical specifications


Attributes
Connection 16
Connection 2G1/4
Type of threadingCylindrical
MaterialNickel-plated brass
Show UNSPSC/ECL@SS
£ 6.64 excl. VAT
/ Each
£ 7.97 incl. VAT
  • Usually arrives within 14 working days