References
Festo:QS-1/4-6
Rubix:80079747
Manufacturer :153003
EAN:4052568031138

Documents
Product details : FESTO 153003 PUSH-IN FITTING QS-1/4-6
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x50x10 mm |
|---|---|
| Logistic Weight | 17,34 g |
| Connection 1 | r 1/4 in |
| Material | nickel plated brass |
| Min. temperature | -10 °C |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1.47 excl. VAT
/ Each
£ 1.76 incl. VAT
- Delivery usually within ( 2 ) days