MECALINE 883842 MICRO PUSH IN-MALE STUD-3MM-M5

MALE STRAIGHT PUSH-IN FITTING - MINI NICKEL PLATED BRASS

See technical informationSee documents

References

Mecaline:883842
Rubix:216A1051
EAN:3660338372506
brand logo

Technical specifications

Type of threadingmetric
Connection 1m5
Connection 23
See all Specifications

Documents

Product details : MECALINE 883842 MICRO PUSH IN-MALE STUD-3MM-M5


Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70

Technical specifications


Attributes
Type of threadingmetric
Connection 1m5
Connection 23
Materialnickel-plated brass
Metric exterior tube diameter3 mm
Threadingm5
Max. temperature80 °C
Min. temperature-20 °C
£ 2.59 excl. VAT
/ Each
£ 3.11 incl. VAT
  • Usually arrives within 14 working days