CAMOZZI TECHNOPOLYMER FITTING SINGLE BANJO 6MM TUBE 1/4 THREAD


Swivel Single Banjo Connector

References
camozzi:7622 6-1/4
rubix:81176501
brand logo
brand logo
Technical specifications
MaterialPlastic;Technopolymer (Body);Brass (Insert);Nickel-Plated Brass (Collet);NBR (Seal)
Connection 1G 1/4
See all Specifications

Product details : CAMOZZI TECHNOPOLYMER FITTING SINGLE BANJO 6MM TUBE 1/4 THREAD


Compact and lightweight, they are suitable for applications where weight can be a key factor. The special collet, which has been designed properly for this series, provides an homogeneous tight on the whole surface of tubes, thus ensuring high reliability and long service life, also after connections and disconnections of the tube are repeated several times.

Applications

Industrial

Technical specifications


Attributes
MaterialPlastic;Technopolymer (Body);Brass (Insert);Nickel-Plated Brass (Collet);NBR (Seal)
Connection 1G 1/4
Profile7000
Connection 211,6
Show UNSPSC/ECL@SS
£ 6.12 excl. VAT
/ Each
£ 7.34 incl. VAT
  • Usually arrives within 14 working days