FESTO 8030215 ELBOW FITTING NPFC-L-2M5-MF


Elbow Fitting

References
festo:NPFC-L-2M5-MF
rubix:263A5901
manufacturer :8030215
ean:4052568063177
NPFC-L-2M5-MF Elbow fitting
brand logo
Technical specifications
MaterialNickel-Plated Brass
Connection 1M5
See all Specifications

Product details : FESTO 8030215 ELBOW FITTING NPFC-L-2M5-MF


Elbow fitting NPFC-L-2M5-MF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight8,5 g
MaterialNickel-Plated Brass
Connection 1M5
ProfileNPFC
Connection 2M5
Min. temperature-20 °C
Max. temperature150 °C
Show UNSPSC/ECL@SS
£ 14.30 excl. VAT
/ 10 pieces
£ 17.16 incl. VAT
  • Delivery usually within ( 6 ) days